noscriptKennedy Needle Nose Pliers, Serrated, Steel, 160mm 5583210K | Cromwell Tools

Kennedy

Needle Nose Pliers, Serrated, Steel, 160mm

SKU:

KEN5583210K

MPN:

5583210K

£7.19

Ex VAT

£8.63

Inc VAT

IN STOCK (50+)

    Product Details

    These snipe nose pliers are manufactured from chrome vanadium steel, with bonded vinyl-coated handles. Boasting a double polished head and joint with induction hardened cutting edges, each set of pliers also possesses a side cutter and serrated gripping and crimping jaws behind the head.


    Features and Benefits
    • Vinyl coated handle improves user comfort and control whilst using
    • Induction hardened cutting edges hold a good cutting edge even over time
    • Combines a cutter and snipe nose plier for versatility
    • Serrated gripping jaws provide a strong hold
    • Available in varying sizes to suit your requirements


    Typical Applications
    • Electrical
    • Plumbing
    • Construction
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140117754

    ECLASS Code

    21040300

    ESD

    No

    Handle Material

    PVC

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    60mm

    Jaw Material

    Steel

    Jaw Opening

    60mm

    Jaw Style

    Serrated

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    160mm

    Type

    Needle Nose Pliers

    UNSPSC Code

    27112100

    VDE

    No