noscriptKennedy-Pro Needle Nose Pliers, Serrated, Steel, 165mm 5582060K | Cromwell Tools

Kennedy-Pro

Needle Nose Pliers, Serrated, Steel, 165mm

SKU:

KEN5582060K

MPN:

5582060K

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from specially selected steels, these Pro-Torq Snipe Nose Cutters and Pliers are designed for professional use in punishing environments. The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort. Each model is especially suitable for production line environments where repetitive work is undertaken. Both models possess side cutters for multi-purpose use.


    Features and Benefits
    • Serrated jaws make easy work of gripping nuts for quick release
    • Induction hardened cutting edges hold a decent cutting edge over time, even with extensive use
    • Double polished head and joint repels grime and dirt and makes for easy cleaning of your tool
    • Bi-material grip of polypropylene core for strength and soft thermoplastic outer for comfort and control
    • Available in two sizes to suit your preference
    • Slip guard protects your knuckles in case of accidental slippage when using


    Typical Applications
    • Electrical
    • DIY
    • Warehousing
    • Production Line


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140422537

    ECLASS Code

    21040300

    ESD

    No

    Handle Material

    Polypropylene Thermoplastic

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    60mm

    Jaw Material

    Steel

    Jaw Opening

    60mm

    Jaw Style

    Serrated

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    165mm

    Special Features

    Slip Guard

    Type

    Needle Nose Pliers

    UNSPSC Code

    27112100

    VDE

    No