£24.99
Ex VAT
£29.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Insulated Pliers.
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269000517 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Nylon |
Individual or Set | Individual |
Insulated | No |
Jaw Style | Smooth |
MFR Part No. | 51 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 160mm |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |