£35.79
Ex VAT
£42.95
Inc VAT
Product Details
Product Specification
Hot drop forged high alloy steel. Mirror polished surface removes the risk of damage from flaking chrome. Spot welded double leaf springs remove the need for adjustment or replacement. PVC handles for comfort and grip.
Attribute | Value |
---|---|
Brand | Ck |
EAN | 5013969500004 |
ECLASS Code | 21040300 |
ESD | No |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Alloy Steel |
Jaw Style | Smooth |
MFR Part No. | T3772 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 120mm |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |