noscriptKennedy Needle Nose Pliers, Smooth, Steel, 160mm 5583120K | Cromwell Tools

Kennedy

Needle Nose Pliers, Smooth, Steel, 160mm

SKU:

KEN5583120K

MPN:

5583120K

£5.29

Ex VAT

£6.35

Inc VAT

IN STOCK (50+)

    Product Details

    These long jaw round, needle nose pliers are ideal for forming loops in wore as wells as thin strips of material. The product boasts bonded vinyl-coated handles, a double polished head and joint and is finished with induction hardened cutting edges.


    Features and Benefits
    • Bonded vinyl-coated handle for optimum user comfort, grip and control
    • Double polished head and joint for an easier tool clean and precise use
    • Induction hardened cutting edges make for an accurate gripping action
    • The round nose jaws allow the forming of loops in wire or thin strips of material


    Typical Applications
    • Construction
    • DIY
    • Electrical


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140117716

    ECLASS Code

    21040300

    ESD

    No

    Handle Material

    PVC

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    55mm

    Jaw Material

    Steel

    Jaw Opening

    55mm

    Jaw Style

    Smooth

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    160mm

    Type

    Needle Nose Pliers

    UNSPSC Code

    27112100

    VDE

    No