£34.79
Ex VAT
£41.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These long nose side cutters have long flat round jaws that are highly loadable, with elastic precision points with blades for hard wire diameter 2.2mm and medium wire diameter 3.2 mm. The cutting edges are separately induction hardened for durability and longer working life. They are 200mm/8-inch long and have a two-component comfort handles. Available in either a chrome plated finish or atramentised black.
Features and Benefits
• Elastic tips are dimensionally stable even when twisted and are highly loadble for precision working
• Half-round, long, tapered jaws allow access even in confined and awkward spaces
• With cutting edges (hardness approx. 61 HRC) for soft, medium-hard
and hard wire for versatility of use
• Manufactured from vanadium electric steel, forged, multi stage oil-hardened for ultimate durability
• Available either in a black atramentised finish or chrome plated depending on your preferences
• Knurled gripping surfaces are effective at gripping and cutting
Typical Applications
• Electrical
• DIY
• Construction
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773022831 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome-Plated |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Style | Smooth |
MFR Part No. | 26 16 200 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 200mm |
Special Features | Corrosion-Resistant |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |