£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
Snipe nose pliers made from steel with an oil-hardened coating. Equipped with half-round, long tapered jaws and elastic tips that are dimensionally stable even when twisted.
Features and benefits
• Distortion-tolerant, elastic precision tips
• With cutting edges with a hardness approx. 61 HRC for soft, medium-hard and hard wire
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773035022 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome-Plated |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 73mm |
Jaw Material | Steel |
Jaw Opening | 73mm |
Jaw Style | Smooth |
MFR Part No. | 26 15 200 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 200mm |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |