£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
This 10in. parallel plier wrench boasts a parallel jaw action that reduces the chance of slipping and damage to chrome plated or delicate fittings. The wrench is finished with ergonomic soft grip handles.
Features and Benefits
• Parallel jaw action prevents slipping and damage to chrome and delicate fittings
• Single handed multi-point push button adjustment locks jaws in place for optimum grip
• Sliding cam clamping action delivers a powerful force transfer
• Non-slip, soft-grip finish handles for bolstered control, comfort and grip
Typical Applications
• Construction
• Plumbing
• Automotive
• DIY
Attribute | Value |
---|---|
Brand | Rothenberger |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Opening | 46mm |
Jaw Style | Smooth |
MFR Part No. | 1500003170 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 260mm |
Type | Pliers Wrench |
UNSPSC Code | 27112100 |
VDE | No |