£57.99
Ex VAT
£69.59
Inc VAT
Product Details
Product Specification
Product Documents
Slim electrical pliers ideal for electrical installation and working on energised systems up to 1000V. Made from a high grade Steel construction and equipped with 6 functions, gripping, bending, deburring, cutting, crimping and stripping.
Features and Benefits
• Smooth surfaces near the tips grip single cores without damage
• Serrated & smooth gripping surfaces
• Jaw with outside edge for flush-mounted junction boxes
• Stripping holes for conductors of 0.7 → 1.5 mm & 2.5mm
• Crimp die for wire-end ferrules 0.5 → 2.5 mm
• Induction hardened cable shears for Copper and Aluminium cables up to 5 x 2.5mm
• Slim design for easy access
• Precise bolted joint ensures backlash-free operation
• VDE-tested safety for up to 1000 volts
Attribute | Value |
---|---|
Brand | Knipex |
Cutting Capacity | 15mm |
EAN | 4003773075097 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Ergonomic Material |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Steel |
Jaw Style | Serrated |
MFR Part No. | 13 86 200 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 200mm |
Type | Pliers |
UNSPSC Code | 27112100 |
VDE | Yes |
Weight | 280g |