£44.99
Ex VAT
£53.99
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Bosch |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Set |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Opening | 160 180 200mm |
Jaw Style | Serrated |
MFR Part No. | 1600A016BG |
Miniature | No |
Non Sparking | No |
Number of Pieces | 3 |
Overall Length | 160 180 200mm |
Type | Pliers Set |
UNSPSC Code | 27112100 |
VDE | No |