Irwin

Pliers Set, Curved, Set of 3

SKU:

VIS5580053D

MPN:

10508020

£59.49

Ex VAT

£71.39

Inc VAT

IN STOCK (6)

    Product Details

    Vise-Grip locking pliers are made of high-grade heat treated alloy steels for maximum toughness and durability. Each tool is treated with a bright nickel-plated surface for an attractive, corrosion resistant finish. Supplied with three pieces in varying sizes for versatility of use.


    Features and Benefits
    • A unique self-energising lower jaw that delivers three times more gripping power, with absolutely no slipping or stripping
    • Manufactured from heat treated alloy steel for durability and resilience
    • Slotted geometry of the new self-energising Vise-Grip CR locking pliers exponentially increases torque for more secure clamping
    • 3 piece set ensures you have the right tool to hand no matter the application
    • Hex key adjusting screw


    Contents
    • 1 x 5CR Curved Jaw Locking Pliers 127mm
    • 1 x 7CR Curved Jaw Locking Pliers 178mm
    • 1 x 10CR Curved Jaw Locking Pliers 254mm


    Typical Applications
    • Construction
    • Plumbing
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Irwin

    EAN

    5706915080209

    ECLASS Code

    21040300

    ESD

    No

    Individual or Set

    Set

    Insulated

    No

    Jaw Style

    Curved

    MFR Part No.

    10508020

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    3

    Overall Length

    125 175 250mm

    Type

    Pliers

    UNSPSC Code

    27112100

    VDE

    No