£21.49
Ex VAT
£25.79
Inc VAT
2 Variations Available
Product Details
Product Specification
These high quality pliers have been crafted to provide professionals and DIY enthusiasts with exceptional grip, strength, and reliability. With a compact 220mm size, they are the ideal tool for a wide range of gripping and cutting tasks, and can fit easily into tool boxes and bags.
Features and Benefits
• Fully insulated to reduce the risk of short circuiting
• Class C- range of use up to -40°C
• Fibreglass-reinforced plastic construction
• Handles have a soft plastic zone for better grip, allowing for extended usage
• Contains SVHC
Typical Applications
• Ideal for meter assembly and meter blocking
• Electrical work, including wire stripping and bending
• General-purpose gripping and holding tasks
• Cutting wires, cables, and soft materials
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773073963 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | Yes |
Jaw Material | Plastic |
Jaw Opening | 17mm |
Jaw Style | Smooth |
MFR Part No. | 98 62 02 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 220mm |
Standards Met | DIN EN 60900 IEC 60900 |
Type | Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 130g |