£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
This pair of chrome plated Pliers Wrench combines the uses of both a set of pliers and a wrench for versatility. Boasting a compact design, smooth gripping faces, and 10 adjustment positions, the tool has an extremely wide scope of use.
Features and Benefits
• Compact design and slim head allow the product to be used effectively even in confined spaces
• Supports one-handed adjustment for easy adaptation to your specific applications
• The parallel jaw opening grips continuously up to 21 mm width across flats, which is impressive for a tool that is this small in stature
• Smooth jaws make the pliers suited for use when assembling delicate or intricate machine parts
• The tool can be used directly on chrome due to the smooth full-surface contact, without damaging delicate workpieces
• Pinch guard prevents operators' fingers from being pinched for optimum safety when using
• Fine adjustment with 10 adjustment positions for a wide scope of use
• Chrome finish protects the tool against corrosion as well as wear and tear
Typical Applications
• Plumbing
• Automotive
• DIY
• Construction
• Engineering
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773087281 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome |
Individual or Set | Individual |
Insulated | No |
Jaw Opening | 21mm |
Jaw Style | Parallel |
MFR Part No. | 86 04 100 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 100mm |
Type | Pliers Wrench |
UNSPSC Code | 27112100 |
VDE | No |