£69.49
Ex VAT
£83.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These all-round tools fulfil the same needs as a whole set of metric and imperial wrenches, while also being comfortable and easy to use. They can be adjusted while on the workpiece itself with the simple touch of a button, and the parallel jaws ensure a consistently strong grip.
Features and Benefits
• Perform the same applications as a full set
• Smooth jaws ensure no damage
• Zero backlash protects sensitive components
• One-button adjustment
Typical Applications
• Screws
• Holds
• Bends
• Presses
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773084662 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Parallel Smooth |
MFR Part No. | 86 01 300 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 300mm |
Type | Pliers Wrench |
UNSPSC Code | 27112100 |
VDE | No |