£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
These quick-change circlip pliers provide tool-free tip changing for simple and efficient removal of circlips. The pliers provide easy switching between heads that internally and externally open mechanisms for an excellent dual-functioning tool.
Features and Benefits
• The pliers come with double end straight tips in 1.2mm and 1.8mm, as well as 90° tips in 1.2mm and 1.8mm
• The two-function tool provides internal (22-48mm), and external (8-48mm) circlip removal
• Tips are designed to be stored in the handle to prevent potential loss of tips as well as easy organisation and transportation
• Spring loaded handles with soft grips for smooth application and easy use
Typical Applications
• Designed for internal and external use when removing circlips
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341057336 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Gloss |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Opening | 22 - 48 8 - 48mm |
Jaw Style | External Internal |
MFR Part No. | 5733 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 270mm |
Special Features | Internal/External Selection Lever |
Type | Quick Change Pliers |
UNSPSC Code | 27112100 |
VDE | No |