£8.79
Ex VAT
£10.55
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559692859 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Carbon Steel |
Jaw Style | Smooth |
MFR Part No. | 69285 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 280mm |
Type | Long Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 360g |