£7.99
Ex VAT
£9.59
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559692866 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Polished |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Forged Carbon Steel |
Jaw Style | Smooth |
MFR Part No. | 69286 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 280mm |
Special Features | Serrated Tapering 45° Jaws |
Type | Long Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 350g |