SKU:
ELL5582308J
MPN:
PW5836/11
£20.79
Ex VAT
£24.95
Inc VAT
2 Variations Available
Product Details
Product Specification
These long nose pliers are designed for precision work in confined spaces. With an ergonomic moulded dual material handle that incorporates anti slip guards and palm grips for improved comfort and control. Manufactured from high quality drop forged carbon steels with induction hardened cutting edges, the product is available in two sizes to suit your needs.
Features and Benefits
• Long tapering jaws are designed for gripping in confined spaces
• Side cutter has the ability to cut medium hard wire
• Fine jaw ends make easy work of gripping and manouevring small objects
• Induction hardened cutting edges make precise cuts even with extensive use
• Serrated jaws provide additional grip
• Ergonomic soft feel handles improve user comfort and grip
• Available in two sizes to suit your exact needs
Typical Applications
• Electrical
• Construction
• DIY
• Engineering
Attribute | Value |
---|---|
Brand | Eclipse Blue |
EAN | 5012095970484 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Polished |
Handle Material | Maxigrip |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 75mm |
Jaw Material | Drop Forged Carbon Steel |
Jaw Opening | 75mm |
Jaw Style | Serrated |
MFR Part No. | PW5836/11 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 150mm |
Special Features | Corrosion-Resistant |
Standards Met | DIN ISO 5749 |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |