£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Jaws manufactured from good quality steel hardened and tempered. Serrated gripping surfaces and adjustable opening, with quick-release lever. Available in sizes 140mm and 190mm.
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559353675 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome |
Handle Material | Steel |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Style | Curved |
MFR Part No. | 35367 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 140mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 170g |