£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
This pair of curved jaw locking pliers are designed for use when securing pipes, fittings, nuts and bolts. The product is chrome plated and can easily be adjusted via the screw to adapt to your exact needs. Complete with an integral wire cutter.
Features and Benefits
• Built in wire cutter for versatility of use
• Chrome plating ensures the product is corrosion resistant for product longevity
• Forged and machined jaws offer optimum resilience and gripping power
• Curved jaw makes the product ideal for pipes as well as nuts and bolts
• Pull jaw release improves operator safety by preventing pinching and ensures ease of opening
• Jaws can be adjusted via the screw to allow you to select the right amount of clamping pressure for precision work
Typical Applications
• Construction
• Plumbing
• Engineering
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253560848088 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome |
Individual or Set | Individual |
Insulated | No |
Jaw Opening | 38mm |
Jaw Style | Curved |
MFR Part No. | 0-84-808 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 185mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |