£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
High performance locking pliers for the home or tradesman.
Attribute | Value |
---|---|
Brand | Expert by Facom |
ECLASS Code | 21040300 |
ESD | No |
Individual or Set | Individual |
Insulated | No |
Jaw Opening | 45mm |
Jaw Style | Curved |
MFR Part No. | E084809 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 229mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |