£49.59
Ex VAT
£59.51
Inc VAT
Product Details
Product Specification
Product Documents
501AMP - Unlock trigger allowing smooth and safe release. Easy to use and secure. Usable with one hand. Machined groove in upper jaw holds small round sections. Chromed finish.
Jaw Capacity:
• Round 60mm
• Hexagon 60mm
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3662424019814 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome |
Handle Material | Metal |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Metal |
Jaw Opening | 60mm |
Jaw Style | Curved |
MFR Part No. | 501AMP |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 248mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |