noscriptSenator Self Grip Pliers, Curved, Carbon Steel, 180mm 5587170K | Cromwell Tools

Senator

Self Grip Pliers, Curved, Carbon Steel, 180mm

SKU:

SEN5587170K

MPN:

5587170K

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (50+)

    Product Details

    These high strength curved jaw grip wrenches are manufactured from rolled chrome vanadium steel with serrated drop forged hardened steel jaws for a positive high strength grip. The body of the grip wrench is coated with a corrosion resistant bright nickel finish and the jaw opening and clamping pressure can be adjusted as required turning the knurled head screw adjuster. Each wrench is fitted with a wire spring to ensure efficient jaw opening. The locking mechanism holds the wrench in place once adjusted, leaving both hands free.


    Features and Benefits
    • Knurled headed screw allows you to adjust the clamping pressure of the product
    • Bright nickel finish improves the corrosion resistance of the product for overall product longevity
    • Locking mechanism can effectively hold the wrench in place for hands free use
    • Manufactured from chrome vanadium steel for durability
    • Available in two sizes to suit your requirements


    Typical Applications
    • DIY
    • Plumbing
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Senator

    Cutting Capacity

    45mm

    EAN

    5036140160880

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Nickel

    Handle Material

    Alloy Steel

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    30mm

    Jaw Material

    Carbon Steel

    Jaw Opening

    45mm

    Jaw Style

    Curved

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    180mm

    Special Features

    Clamping Workpieces

    Type

    Self Grip Pliers

    UNSPSC Code

    27112100

    VDE

    No

    Warranty

    1 Year

    Weight

    330g