noscriptKennedy Self Grip Pliers, Curved, Steel, 240mm 5587270K | Cromwell Tools

Kennedy

Self Grip Pliers, Curved, Steel, 240mm

SKU:

KEN5587270K

MPN:

5587270K

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from heavy-duty chrome vanadium steel, this quick release grip wrench is ideally suited for gripping rounded off nuts and circular shaped objects. Complete with a two staged curved jaw design that is ideal for gripping small and large diameters, the jaws are adjustable and have a maximum capacity of 60mm.


    Features and Benefits
    • Constructed from highly durable chrome vanadium steel for durability
    • Adjustable jaw opening allows for versatile use
    • Quick release action allows you to quickly disengage the tool
    • Ergonomic design ensures comfortable handling and optimum control when using
    • The concave profile allows for better push-pull action


    Typical Applications
    • Automotive
    • Engineering
    • Construction
    • Plumbing


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140118591

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Chrome

    Handle Material

    Steel

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Steel

    Jaw Opening

    60mm

    Jaw Style

    Curved

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    240mm

    Type

    Self Grip Pliers

    UNSPSC Code

    27112100

    VDE

    No