£54.49
Ex VAT
£65.39
Inc VAT
Product Details
Product Specification
Product Documents
505A Five position slip joint system. Unlock trigger allowing smooth and safe release. Easy to use and secure. Usable with one hand. Machined groove in upper jaw holds small round sections. Chromed finish.
Jaw Capacity:
• Round 135mm
• Hexagonal 125mm
• Angled Section 70mm
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome |
Individual or Set | Individual |
Insulated | No |
Jaw Opening | 135mm |
Jaw Style | Large Capacity |
MFR Part No. | 505A |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 274mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |