£21.79
Ex VAT
£26.15
Inc VAT
3 Variations Available
Product Details
Product Specification
These pairs of Long Nose Locking Pliers with a Wire Cutter are designed to offer access in narrow spaces which cannot be reached with conventional grip pliers. Used for clamping, tightening bolts or extracting items in hard to reach places. Each product is manufactured from heat treated high grade alloy steel and has an adjustable gripping pressure.
Features and Benefits
• Available in three varying sizes to suit your needs
• Also boasts an incorporated wire cutter for multi-purpose use
• Manufactured from heat treated high grade alloy steel for optimum durability
• Long nose design allows you to access confined spaces whilst still delivering powerful locking action
• Ergonomic handles allow for bolstered control, grip and comfort when using
Typical Applications
• Construction
• Plumbing
• Automotive
Attribute | Value |
---|---|
Brand | Visegrip |
EAN | 0038548001678 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Satin |
Individual or Set | Individual |
Insulated | No |
Jaw Opening | 41mm |
Jaw Style | Long Nose |
MFR Part No. | T1602EL4 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 100mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |