Visegrip

Self Grip Pliers, Long Nose, 150mm

SKU:

VIS5581006L

MPN:

T1402EL4

£23.99

Ex VAT

£28.79

Inc VAT

IN STOCK (31)

    Product Details

    These pairs of Long Nose Locking Pliers with a Wire Cutter are designed to offer access in narrow spaces which cannot be reached with conventional grip pliers. Used for clamping, tightening bolts or extracting items in hard to reach places. Each product is manufactured from heat treated high grade alloy steel and has an adjustable gripping pressure.


    Features and Benefits
    • Available in three varying sizes to suit your needs
    • Also boasts an incorporated wire cutter for multi-purpose use
    • Manufactured from heat treated high grade alloy steel for optimum durability
    • Long nose design allows you to access confined spaces whilst still delivering powerful locking action
    • Ergonomic handles allow for bolstered control, grip and comfort when using


    Typical Applications
    • Construction
    • Plumbing
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Visegrip

    EAN

    0038548001432

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Satin

    Individual or Set

    Individual

    Insulated

    No

    Jaw Opening

    51mm

    Jaw Style

    Long Nose

    MFR Part No.

    T1402EL4

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    150mm

    Type

    Self Grip Pliers

    UNSPSC Code

    27112100

    VDE

    No