£54.49
Ex VAT
£65.39
Inc VAT
Product Details
Product Specification
Product Documents
501A - 5 position slip joint system. Unlock trigger allowing smooth and safe release. Easy to use and secure. Usable with one hand. Machined groove in upper jaw holds small round sections. Chromed finish.
Jaw Capacity:
• Round 110mm
• Hexagon 90mm
• Angled Section 50mm
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome |
Individual or Set | Individual |
Insulated | No |
Jaw Opening | 110mm |
Jaw Style | Long Nose |
MFR Part No. | 501A |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 250mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |