noscriptSenator Self Grip Pliers, Long Nose, Carbon Steel, 230mm 5587290K | Cromwell Tools

Senator

Self Grip Pliers, Long Nose, Carbon Steel, 230mm

SKU:

SEN5587290K

MPN:

5587290K

£5.99

Ex VAT

£7.19

Inc VAT

IN STOCK (50+)

    Product Details

    These high strength long jaw grip wrenches are comprised of a body manufactured from rolled chrome vanadium steel with serrated drop forged hardened long steel jaws for a positive high strength grip every time. Each product is coated with a corrosion resistant bright nickel finish and the jaw opening and clamping pressure can be adjusted as required turning the knurled head screw adjuster. Each wrench is fitted with a wire spring to ensure efficient jaw opening. The locking mechanism holds the wrench in place once adjusted, leaving both hands free.


    Features and Benefits
    • Manufactured from rolled chrome vanadium steel for durability and resilience
    • Robust serrated drop forged and hardened steel jaws for maximum gripping power
    • Finished with a corrosion resistant bright nickel finish for bolstered protection against wear and tear
    • Both jaw opening and clamping pressure can be adjusted via the knurled head screw adjuster to suit your specific application
    • Locking mechanism holds the wrench in place leaving both hands free
    • Available in two sizes to suit your needs


    Typical Applications
    • DIY
    • Automotive
    • Engineering
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Senator

    Cutting Capacity

    110mm

    EAN

    5036140160910

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Nickel

    Handle Material

    Alloy Steel

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    60mm

    Jaw Material

    Carbon Steel

    Jaw Opening

    110mm

    Jaw Style

    Long Nose

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    230mm

    Special Features

    Clamping Workpieces

    Type

    Self Grip Pliers

    UNSPSC Code

    27112100

    VDE

    No

    Warranty

    1 Year

    Weight

    400g