£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
The Locking Pinch-Off tool with round jaws pinches and locks on tubing instantly without damaging the tubing. Perfect to use for plumbing work, stops flow from untidy tubes. Very popular in the refrigeration market.
Recommended Applications:
• Holding
• Pinching
Attribute | Value |
---|---|
Brand | Irwin |
EAN | 0038548000299 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Satin |
Individual or Set | Individual |
Insulated | No |
Jaw Opening | 6mm |
Jaw Style | Parallel |
MFR Part No. | 29 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 175mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |