£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
11903
Jaws manufactured from good quality steel hardened, tempered and nickel plated. Serrated gripping surfaces and adjustable opening, with quick-release lever.
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559119035 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Steel |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Style | Serrated |
MFR Part No. | 11903 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 230mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 390g |