£29.49
Ex VAT
£35.39
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559882939 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Set |
Insulated | No |
Jaw Material | Steel |
Jaw Style | Serrated |
MFR Part No. | 88293 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 3 |
Overall Length | 165 185 220mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 1150g |