£25.49
Ex VAT
£30.59
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559353736 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Steel |
Individual or Set | Set |
Insulated | No |
Jaw Material | Steel |
Jaw Style | Serrated |
MFR Part No. | 35373 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 4 |
Overall Length | 140 170 190 220mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 998g |