£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Product Documents
B2967
Clamp pliers for sheet metal. Gives a secure lock onto sheet metal when forming, bending, crimping and manipulating. With a chrome coating that ensures good rust protection.
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150102396 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Steel |
Handle Material | Metal |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 46mm |
Jaw Material | Steel |
Jaw Opening | 45mm |
Jaw Style | Sheet Metal Clamp |
MFR Part No. | B2967 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 180mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |