£45.49
Ex VAT
£54.59
Inc VAT
Product Details
Product Specification
Product Documents
500A - 5 position slip joint system. Unlock trigger allowing smooth and safe release. Easy to use and secure. Usable with one hand. Machined groove in upper jaw holds small round sections. Chromed finish.
Jaw Capacity
• Round 80mm
• Hexagon 65mm
• Anlged Section 40mm
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome |
Individual or Set | Individual |
Insulated | No |
Jaw Opening | 80mm |
Jaw Style | Short Nose |
MFR Part No. | 500A |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 230mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |