£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
These pliers possess a straight jaw mole grip which is suitable for gripping a wide variety of objects. The forged and machined jaws offer a maximum durability and the body is chrome plated to resist corrosion. The knurled screw at the base of the handle adjusts the clamping pressure and the non-pinching pull jaw release lever improves safety and ease of opening.
Features and Benefits
• Finished with a chrome plating for resistance to corrosion
• Jaws are forged and machined for maximum durability and overall grip
• Boasting a non-pinching "pull" jaw release that improves safety and ease of opening
• Knurled screw adjusts the jaws and the amount of clamping pressure for precision work and versatility of use
Typical Applications
• DIY
• Engineering
• Construction
• Plumbing
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253560848101 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome |
Individual or Set | Individual |
Insulated | No |
Jaw Opening | 38mm |
Jaw Style | Straight |
MFR Part No. | 0-84-810 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 185mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |