noscriptKennedy Self Grip Pliers, Straight, 250mm 5587040K | Cromwell Tools

Kennedy

Self Grip Pliers, Straight, 250mm

SKU:

KEN5587040K

MPN:

5587040K

£12.49

Ex VAT

£14.99

Inc VAT

IN STOCK (50+)

    Product Details

    Comprised of a rolled chrome vanadium steel body, with drop-forged hardened steel jaws with corrosion-resistant bright nickel coating, these grip wrenches are ideally suited for heavy duty applications. The dual material handle design allows the user to apply the greatest force with the minimum amount of effort, whilst the jaw opening and clamping pressure can be adjusted with the knurled head screw. Each product is fitted with wire spring to ensure efficient opening of the jaws. The locking mechanism holds the wrench in place once adjusted, leaving both hands free. Available in two sizes.


    Features and Benefits
    • Heavy duty rolled chrome vanadium steel construction makes for a durable product
    • Comfort grip improves user grip, comfort and control when using
    • Locks securely in place to allow for a hands free operation
    • Quick release lever allows you to easily disengage the tool
    • Drop forged hardened steel jaws provide ultimate gripping power
    • Knurled head screw allows you to adjust the jaw opening and clamping pressure to suit your needs


    Typical Applications
    • Construction
    • Engineering
    • Automotive
    • Plumbing


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140025585

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Nickel

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    250mm

    Jaw Opening

    44mm

    Jaw Style

    Straight

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    250mm

    Type

    Self Grip Pliers

    UNSPSC Code

    27112100

    VDE

    No