noscriptSenator Self Grip Pliers, Straight, Carbon Steel, 180mm 5587070K | Cromwell Tools

Senator

Self Grip Pliers, Straight, Carbon Steel, 180mm

SKU:

SEN5587070K

MPN:

5587070K

£7.19

Ex VAT

£8.63

Inc VAT

IN STOCK (50+)

    Product Details

    This range of high strength, straight jaw grip wrenches are manufactured from rolled chrome vanadium steel with serrated drop forged hardened steel jaws for a positive high strength grip every time. The body of the grip wrench is coated with a corrosion resistant bright nickel finish and the jaw opening and clamping pressure can be adjusted as required turning the knurled head screw adjuster. Each wrench is fitted with a wire spring to ensure efficient jaw opening. The locking mechanism holds the wrench in place once adjusted, leaving both hands free.


    Features and Benefits
    • Bright nickel finish bolsters resistance to corrosion
    • Rolled chrome vanadium steel construction makes for a durable product
    • Serrated drop forged hardened steel jaws for optimum clamping strength
    • Adjustable jaw opening and clamping pressure to suit varying applications
    • Locking mechanism holds the wrench in place to allow for hands free working


    Typical Applications
    • Construction
    • DIY
    • Plumbing


    Product Specification
    Attribute
    Value

    Brand

    Senator

    Cutting Capacity

    45mm

    EAN

    5036140160866

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Nickel

    Handle Material

    Alloy Steel

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    30mm

    Jaw Material

    Carbon Steel

    Jaw Opening

    45mm

    Jaw Style

    Straight

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    180mm

    Special Features

    Clamping Workpieces

    Type

    Self Grip Pliers

    UNSPSC Code

    27112100

    VDE

    No

    Warranty

    1 Year

    Weight

    370g