£73.99
Ex VAT
£88.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Designed to combine the functionality of a gripping plier and a wrench, this range of tools from Knipex® allows you to grip, loosen and tighten various components. Available in three sizes, the products possess parallel, smooth jaws and has a quick adjustment with the press of a button whilst the tool is on the work-piece. Self-locking and complete with a fully ergonomic design for comfort whilst using and optimum leverage.
Features and Benefits
• Can be used as a multi-purpose tool for gripping, pressing, holding and bending work-pieces
• Manufactured from chrome vanadium steel making for a durable tool
• Damage to components is minimised by the zero backlash jaw pressure
• Can be quickly adjusted at the push of a button
• Parallel jaws offer a robust grip no matter the size of the work-piece
Typical Applications
• Automotive
• Plumbing
• DIY
• Engineering
• Maintenance and Repair
• Construction
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773041429 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Jaw Opening | 60mm |
Jaw Style | Flat |
MFR Part No. | 86 03 300 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 300mm |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |