£124.00
Ex VAT
£148.80
Inc VAT
Product Details
Product Specification
Pliers and a wrench in a single tool.
Chrome plated smooth jaws guarantee a damage free installation of plated fittings. Excellent for gripping, holding, pressing and bending workpieces. Equipped with parallel jaws that give a more solid grip which allows flexible adjustment of all widths up to the specified size.
Features and Benefits
• Zero backlash jaw pressure prevents damage to edges of sensitive components
• Reliable catching of the hinge bolt: no unintentional shifting
• The ratchet type principle allows quick and easy tightening and release of all bolted connections
• Lever transmission greater than 10 : 1 for strong gripping power
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773077312 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Oil-Hardened |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Opening | 85mm |
Jaw Style | Pipe Grip |
MFR Part No. | 86 03 400 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 400mm |
Special Features | Push-Button Adjustment |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |