£39.79
Ex VAT
£47.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Insulated Waterpump Pliers Groove Joint.
With adjusting screw.
Attribute | Value |
---|---|
Brand | ITL Insulated Tools Ltd |
EAN | 5052269001415 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Nylon |
Individual or Set | Individual |
Insulated | No |
Jaw Opening | 35mm |
Jaw Style | Serrated |
MFR Part No. | 141 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 250mm |
Standards Met | IEC 60900:2004 |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |