£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
V Jaw Tongue And Groove Pliers
High Carbon Steel with a comfort grip handle.
CHL422 - 9 1/2" / 240mm
CHL432 - 10" / 250mm
CHL442 - 12" / 300mm
CHL463 - 16" / 400mm
Attribute | Value |
---|---|
Brand | Channellock |
EAN | 0025582300874 |
ECLASS Code | 21040300 |
ESD | No |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Alloy Steel |
Jaw Opening | 75mm |
Jaw Style | Serrated |
MFR Part No. | CHL422 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 240mm |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |