£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
These Slip Joint Pliers are ideal for gripping both fresh and worn fasteners for ultimate turning no matter the application. Combining a front and side grip function as well as a box joint and push button adjustment, the pliers can easily be adapted to your needs. Manufactured from chrome vanadium steel with a black atramentized finish and plastic-coated non-slip handles for a highly durable, strong and effective product.
Features and Benefits
• Handles possess a non-slip plastic coating for bolstered grip and comfort when using
• Manufactured from chrome vanadium steel that has been oil-hardened for maximum durability
• Black atramentized finish further improves product resilience and resistance to wear and tear as well as corrosion
• Boasting a front grip and side grip function, box joint, and push
button adjustment for a unique combination of uses and abilities
• Slim design allows the product to be used in confined spaces
• High-grip front jaw with robust teeth and high gear ratio at the tip of
the mouth for optimum gripping power
• Large front and side gripping capacity for diameters and widths across
flats 4 - 22 mm for a heightened scope of use and ability
• Reliable front gripping of flat workpieces due to the three-point system to reduce slippage when working
• Capable of gripping, tightening, and loosening screws with worn heads and
threads
• Five-way adjustable slip joint with push button adjustment for precise adjustment of gripping capacity to suit a variety of applications
• Pinch stop reduces the risk of crushed fingers for maximum user safety
Typical Applications
• Plumbing
• Automotive
• Engineering
• DIY
• Construction
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773087243 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chemically Blackened |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Opening | 15mm |
Jaw Style | Serrated |
MFR Part No. | 82 01 200 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 200mm |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 236g |