noscriptKennedy Slip Joint Pliers, Serrated, Chrome Vanadium Steel, 405mm 5583710K | Cromwell Tools

Kennedy

Slip Joint Pliers, Serrated, Chrome Vanadium Steel, 405mm

SKU:

KEN5583710K

MPN:

5583710K

£41.79

Ex VAT

£50.15

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a variety of sizes, these groove joint water pump pliers are suited for effectively gripping piping and various other nuts and bolts. With chrome steel construction and red PVC handles for comfort, the product is finished with serrated jaws and a joint protector.


    Features and Benefits
    • Handles do not close together, thus preventing the user from having their fingers trapped
    • Hardened chrome steel jaws are durable and effectively grip your desired object
    • Sliding pivot joint allows the widest range of jaw openings
    • Available in a variety of sizes to suit your needs


    Typical Applications
    • Automotive
    • Plumbing
    • DIY


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140117952

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Chrome

    Handle Material

    PVC

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Chrome Vanadium Steel

    Jaw Opening

    100mm

    Jaw Style

    Serrated

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    405mm

    Special Features

    Joint Protector

    Type

    Slip Joint Pliers

    UNSPSC Code

    27112100

    VDE

    No