£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Slip Joint.
Laser marking identification for 3 positions to allow easy adjustment. Ergonomic bi-material handles provide a comfortable and controlled grip. Induction hardened jaws for increased durability. PushLock™ adjustment button - patented mechanism. Drop forged construction for added strength.
Length: 150mm.
Inner jaw capacity: 10mm.
Weight: 207g.
Attribute | Value |
---|---|
Brand | Stanley |
Cutting Capacity | 1.6mm 2mm 3mm 4mm |
EAN | 3253560846459 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chemically Blackened |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 35mm |
Jaw Material | Steel |
Jaw Opening | 13mm |
Jaw Style | Serrated |
MFR Part No. | 0-84-645 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 150mm |
Standards Met | ANSI |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |