£239.00
Ex VAT
£286.80
Inc VAT
Product Details
Product Specification
Product Documents
The KNIPEX Pliers Wrenches Tool Roll Set is designed for precise gripping, holding, pressing, and bending of workpieces. The durable tool roll is crafted from hard-wearing polyester fabric and features a convenient hook-and-loop fastener to keep your tools secure and accessible.
Features and Benefits
• The set includes pliers wrenches in five different lengths, ranging from 125 mm to 300 mm, all neatly organized in a tool roll
Typical Applications
• Ideal for professional and home use, this set ensures you have the right tool for any task
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773077817 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome-Plated |
Handle Material | Plastic |
Individual or Set | Set |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Serrated |
MFR Part No. | 00 19 55 S4 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 5 |
Overall Length | 125 150 180 250 300mm |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 1925g |