noscriptSlip Joint Pliers | Cromwell Tools

Bahco

Slip Joint Pliers

3 Variations

This range of slip joint pliers boast parallel action jaws with an accurately machined joint which will not slip under load, on workpieces of varying shapes. Possessing PVC coated handles for better gripping comfort, parallel, hardened jaws with both flat and pipe grip jaws and a phosphated and anti-rust protection finish. Available in three varying sizes, the product also has an exchangeable bolt joint and jaws that are capable of gripping parallel in all positions up to maximum jaw opening.

Features and Benefits
• PVC coated handles for bolstered user comfort and control when using
• Suitable for gripping tubes from 18 mm to 58 mm for versatility of use
• Manufactured from high-performance alloy steel to ensure durability
• All models possess a phosphated finish and have been anti-rust protected for overall product longevity
• Machined groove joint for greater stability and balance when gripping
• Jaws grip parallel in all positions up to maximum jaw opening for optimum performance no matter the application
• Slim head for good accessibility even in restricted or confined areas
• Available in a range of sizes to suit your requirements

Typical Applications
• Construction
• Automotive
• Plumbing