SKU:
KPX5585557C
MPN:
26 11 200 SB
£19.49
Ex VAT
£23.39
Inc VAT
3 Variations Available
Product Details
Product Specification
With straight jaws and a snipe nose these side cutting pliers from Knipex are a tool predominantly used for assembly and installation work in poorly accessible areas. A quality and reliable tool that allows a variety of professionals to work in confined spaces and deliver with ease.
Features and Benefits
• Manufactured from a vanadium electric steel for durability
• Products are oil hardened and cutting edges are induction hardened to hold a strong cutting edge
• The product's elastic tips provide a good dimensionally stable even when twisted
Typical Applications
• Ideal for use in awkward or hard to reach areas due to their long nose and side cutting action
• Cutting edges are suited for soft, medium-hard and hard wire
Standards
• DIN ISO 5745
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773010876 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Forged Chrome Vanadium Electric Steel |
Jaw Style | Smooth |
MFR Part No. | 26 11 200 SB |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 200mm |
Type | Snipe Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 170g |