£37.79
Ex VAT
£45.35
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Ck |
EAN | 5013969506907 |
ECLASS Code | 21040300 |
Handle Material | Plastic |
Individual or Set | Individual |
Jaw Material | Steel |
MFR Part No. | T3820 |
Overall Length | 260mm |
Type | Riveting Pliers |
UNSPSC Code | 27112100 |