£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
T29EL4
Pinches off and locks on to tubing, leaving both hands free to do other work. Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use. Constructed of high-grade heat-treated alloy steel for maximum toughness and durability. Guarded release trigger quickly unlocks and protects from accidental release.
Attribute | Value |
---|---|
Brand | Irwin |
EAN | 0038548002903 |
ECLASS Code | 21040300 |
Finish/Coating | Satin |
Insulated | No |
Jaw Style | Straight |
MFR Part No. | T29EL4 |
Overall Length | 180mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |